Beli spiral wrapping di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARKAL PTFE Pipe Thread Seal Tape (Seal Tape Pipa)atribut:
- UNSPSC: 31201514
- Backing Material: PTFE
- Brand & Series: MARKAL Slic-Tite
- Color: White
- For Fluid Type: Air; Alcohol; Biodiesel; Butane; Coolant; Diesel; Ethanol; Gasoline; LP Gas; Natural Gas; Oil; Oxygen; Propane; Steam; Water
- For Material Type: Metal; Stainless Steel
- Maximum Operating Pressure for Liquids (psi): 10000
- Maximum Operating Temperature (°F): 550
- Minimum Operating Temperature (°F): -450
- Overall Length (ft): 50
- Overall Width: 1/2
- Series: Slic-Tite
- Specific Sealing Application: General Purpose Thread Sealing
- Standards: MIL-T-27730A; UPC
- Tape Type: Pipe Thread Sealant Tape
- Thickness (in): 0.003
- Panduit Spiral Wrapping Weatherability Nylon 66Deskripsi:Usable: Damage prevention of various wiresatribut:
- Service Space: Indoors, outdoors
- Color: black
- Material: Weather resistant nylon 66
- ELECTRIDUCT Cable Protector Spiral (Pelindung Kabel)Deskripsi:These cable spiral wraps are appropriate for general purpose applications, such as electrical installations and panel building. They wind around cable and hose to protect and organize them. The spirals allow cable and hose to be routed at any point toward a different direction.atribut:
- UNSPSC: 31160000
- Color: Black
- Length (ft): 50
- Material: Polyethylene
- Maximum Operating Temperature (°F): 190
- Minimum Operating Temperature (°F): -60
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Deskripsi:ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.atribut:
- Proof Test Voltage (kV): 20
- Max Working Voltage (kV): 17
- Thickness (mm): 2.5
- Minimum Tensile Strength (MPa): 14
- Cuff: Prosty Straight
- Panduit Cable Protector Spiral Small Packing (Pelindung Kabel/Spiral Tube)atribut:
- Length (m): 10
- Maximum Bundle Diameter (Ø mm): 25.4
- Thickness (mm): 1.4
- Material: Polyethylene (PE)
- Service Space: Indoor use
- Color: natural
- Operating Temperature Limits (°C): -40 to 50
- Panduit Spiral Wrapping Halogen-Free Flame Retardant Nylon 6atribut:
- Color: black
- Material: Flame retardant nylon 6
- Standard: UL 94V-0 Acquired item
- Length (m): 30.48
- Operating Temperature Range (°C): -40 to 65
- Thickness (mm): 0.8
- Panduit Spiral Wrappingatribut:
- Working Condition: indoor
- Color: black
- ANTI-SEIZE TECHNOLOGY Gasket Sealing Tape (Lakban Gasket)Deskripsi:These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.atribut:
- Backing Material: PTFE
- Color: White
- For Fluid Type: Oxygen
- For Material Type: Copper; Steel
- Maximum Linear Density (g/cc): 0.8
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -450
- Non-Toxic: Yes
- Resistance Properties: Chemical Resistant
- Specific Sealing Application: For Compressed Air Systems; For Food Applications; General Purpose Thread Sealing
- Standards: FDA Compliant 21 CFR 175.105-+; FDA Compliant 21 CFR 177.1550; UL Listed
- Tape Type: Joint Sealant Tape
- Jason Thread Seal Tape (Selotip Pipa)atribut:
- Material: High Quality
- CIC Cable Spiral BandDeskripsi:CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BLUE MONSTER PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.atribut:
- UNSPSC: 31160000
- Backing Material: PTFE
- For Maximum Thread Diameter: 1-1/2
- Maximum Operating Pressure for Gases (psi): 10000
- Maximum Operating Pressure for Liquids (psi): 10000
- Maximum Operating Temperature (°F): 500
- Resistance Properties: Chemical Resistant
- Tape Type: Pipe Thread Sealant Tape
Daftar Harga spiral wrapping Terbaru October 2026
| MARKAL PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp169.900 |
| Panduit Spiral Wrapping Weatherability Nylon 66 | Rp3.799.900 |
| ELECTRIDUCT Cable Protector Spiral (Pelindung Kabel) | Rp669.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| Fort Cable Spiral (Kabel Spiral) | Rp19.900 |
| Ohm Electric Glass Tube Fuse | Rp37.900 |
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| Trilliun Duct Air Hose (Selang Exhaust) | Rp28.900 |
| ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik) | Rp1.299.900 |
| Panduit Cable Protector Spiral Small Packing (Pelindung Kabel/Spiral Tube) | Rp249.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/70P109496252-1.jpg)

/f8P109706548-4.jpg)
/P101547718-2.jpg)
/nlP103735849-1.jpg)


/e2P105605506-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Sarung%20Tangan%20untuk%20Tegangan%20Rendah/ELSEC%20Electrical%20Insulating%20Gloves%20(Sarung%20Tangan%20Tahan%20Listrik)/kbP103676731-1.jpg)
/foP102815564-5.jpg)


/ezP109492539-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Jason%20Thread%20Seal%20Tape%20(Selotip%20Pipa)/n5P104968833-2.jpg)



/P101518176-1.jpg)
/5bP109496191-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)